Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MEGAComfort

Model # :WBB3154151

MPN #: PAMESD-M1415

MEGAComfort PAM® ESD Anti-Fatigue & Anti-Static Insole, Men's 14,15

Product Description
MEGAComfort's Personal Anti-Fatigue Mat (PAM)® ESD insole is ergonomically designed by a Podiatrist, using a patented combination of high density dual layer 100% memory foam for anti-static footwear only. PAM ESD doesn't make regular footwear ESD compliant. MEGAComfort insoles have been clinically proven and field tested to reduce pain and fatigue while increasing balance and comfort. The PAM ESD Insole provides maximum shock absorption and comfort in anti-static footwear, making them far more effective than the expensive ESD matting. Ideal for stationary and mobile workers. For use with Anti-Static Footwear only.

Features:
  • ESD Anti-Static Threads Provides Electro-Static Dissipation
  • Ergonomically Designed By A Doctor
  • Soft Contoured Arch Support for Balance, Comfort and Cushioning
  • Silver Ion Anti-Microbial Technology in Top Cloth
  • Anti-Bacterial, Anti-Perspiration and Anti-Odor
  • Machine Washable


PRICE
$28.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width4 in
Height1/2 in
SizeMen's 14,15

Product Details

TypeInsole
MaterialMemory Foam
GenderMen's
Package Quantity1
DescriptionESD Anti-Fatigue & Anti-Static Insole
ColorBlack
Manufacturers Part NumberPAMESD-M1415
BrandMEGAComfort