Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Sundstrom Safety

Model # :WBB2225186

MPN #: H05-5421L

Sundstrom® Safety Pandemic Flu Respirator Kit L/XL

Product Description
Sundstrom Pandemic Flu Respirator Kit L/XL

Protects against viruses and flus, will last up to 18 months. The SR 100 silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated Silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of your face. Extremely low breathing resistance makes this mask optimal for low to strenuous work activates. One pandemic flu Kit includes everything you need.

Features:

  • SR 100 L/XL half mask respirator
  • (1) P100 particulate filter
  • (80) SR 221 prefilters
  • Prefilter holder
  • SR 5226 cleaning wipe
  • SR 368 ID tag and a storage box
  • Size Large/Extra Large


CLEARANCE PRICE
$24.95

was $92.95
Save $68.00 (73%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL/XL

Product Details

Assembly RequiredYes
TypeHalf Mask
ColorBlack
SeriesSR 100
For Use WithSR 510 P100, SR 221, Filters and Cartridges
Facepiece MaterialSilicone
Respirator Cartridge Type IncludedP100
DescriptionPandemic Flu Half Mask Respirator Kit
Package Quantity1 Each
Manufacturers Part NumberH05-5421L
Respirator Connection TypeBayonet
Head Harness MaterialNylon, Elastic
Half Mask Suspension Type2 pt.
Cartridges IncludedYes
Disposable/ReusableReusable
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved