Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB314859

MPN #: 7000002060

3M™ 8247 R95 Disposable Particulate Respirators, Nuisance Level OV, 20/Box

Product Description
3M™ Particulate Respirator 8247, R95, with Nuisance Level Organic Vapor Relief

The lightweight, disposable R95 particulate respirator is constructed with carbon filter material for applications such as foundry operations, lab settings, agriculture, petrochemical manufacturing and undercoating where particles and nuisance levels of organic vapors may be present. 3M uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. 3M's proprietary technology with advanced electrostatically charged microfiber filter media, designed for ease of breathing. It's adjustable noseclip and soft nose foam helps provide a custom fit with secure seal and reduces potential for eyewear fogging. These features, along with the lightweight construction promote greater worker acceptance and may help increase wear time.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
SizeOne Size

Product Details

TypeDisposable Particulate Respirator
ColorGray
ResistanceOil & Non-Oil Based Particles
Individually PackagedNo
Nose ClipYes
Nuisance Odor RemovalOrganic Vapors
Exhalation ValvesNo
MaterialMicrofiber w/Carbon Layer
DescriptionDisposable Respirator w/Carbon Layer
Package Quantity20
Filter ClassR95
Manufacturers Part Number7000002060
Respirator HeadstrapDual, Non-Adjustable
Latex ContentNo
Face Seal TypeStandard
Respirator ShapeMolded
Brand3M

Compliance & Certifications

CertificationsMeets NIOSH 42 CFR 84 Requirements