Global Industrial
Model # :WB318873GY
Global Industrial 36" Pegboard Panel Kit, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This panel kit includes a pegboard measuring 36"W. It comes with mounting rails. Uprights are sold separately. This panel kit is ideal for 48"W workbenches.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 19 in |
| Weight | 20 lbs |
| Fits Bench Width | 48 in |
Product Details
| Type | Pegboard Panel |
| Configuration (Panels) | (1)36" Pegboard |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Gray |
| Manufacturers Part Number | 318873GY |
| Brand | Global Industrial |