RIB® Panel Relay RIBM013PN, 4" x 2.45", 20A, 3PDT, 120VAC
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Panel Relay RIBM013PN, 4" x 2.45", 20A, 3PDT, 120VAC
The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
PRICE
$129.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.45 in |
| Width | 4 in |
| Height | 1.75 in |
Product Details
| Number of Relays | 1 |
| Amperage | 30 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | 3PDT |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Voltage | 120VAC V |
| Description | Panel Relay |
| Manufacturers Part Number | RIBM013PN |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |