Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779136

MPN #: P27113

Icon LTE™ Pants, Black, Polyurethane On 75 Denier Ripstop Polyester, 2XL

Product Description
The Icon LTE™ premium, lightweight, waterproof, breathable outerwear – polyurethane on 75 denier ripstop polyester. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability.

Features:
  • Loaded with premium features for multipurpose applications.
  • Lightweight, waterproof, breathable material is ideal for warmer climates.
  • Stitched and taped sealed seams for 100% waterproof protection.
  • Elastic waist pants with adjustable draw cord.
  • Hook & loop take-up straps on ankle cuffs for adjustable fit.
  • Zippers at leg cuffs allow for easy on and off.
  • Snap fly front pants.
  • Dark color helps conceal dirt.
  • Side openings on pants with flap closure.
  • Product ships on hangers


PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeRain Overalls
Reflective TapeYes
ColorBlack
ApplicationWhere high visibility and lightweight breathability are desired.
StyleIcon LTE
Closure TypeSnap Fly Front
High VisibilityYes
MaterialPolyurethane On 75 Denier Ripstop Polyester
GenderMen's
Package Quantity1
Manufacturers Part NumberP27113
WaterproofYes
Water ResistantYes
BrandTingley