Colored Paper - Neenah Paper Astrobrights Paper, Yellow, 8-1/2" x 11", 24 lb., 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
When you need to stand out with high-impact colors, Astrobrights® Colored Paper is a brilliant choice. It's 20% thicker and more substantial than ordinary printer paper, so you can achieve great results for one- and two-sided documents. Plus, because the colored copy paper creates a vibrant background, you'll save money on pricey full-color ink printing. Astrobrights Colored Printing Paper lets you easily create vibrant fliers, brochures, school projects, signs, coupons, posters, and paper crafting projects. Brighter colors. Brighter ideas.™
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Colored Paper |
| Color | Yellow |
| Package Unit | Ream |
| For Use With | Inkjet and Laser Printers, Copiers |
| Paper Color Family | Sunburst Yellow |
| Paper Type | Copy & Printer Paper |
| Description | Astrobrights Colored Paper |
| Package Quantity | 500 Sheets/Ream |
| Manufacturers Part Number | 22591 |
| Brand | Neenah Paper |
Compliance & Certifications
| Certifications | FSC Certified |