3M™ Wetordry™ Paper Disc 431Q 12" X NH 240 Grit Silicon Carbide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Wetordry™ Paper Disc 431Q 12" X NH 240 Grit Silicon Carbide
3M™ Wetordry™ Paper Disc 431Q features extra-fast cutting silicon carbide on a strong, waterproof paper backing that gives you superior finishing for both wet and dry applications on a variety of substrates.
Used with water, our 3M™ Wetordry™ discs enable you to rinse areas of the work piece and the sheet during use to prevent dust and debris from clogging the points of the abrasive and reduce air-borne dust, while producing a faster cut at the same time. These versatile discs are ideal on surfaces that tend to generate a lot of dust, such as paint, primer, and wood; and can also be used dry for finishing metal and gel coats. The adhesive backing provides easy attachment to a random orbital sander. We chose silicon carbide, a mineral that is very hard and fractures easily, resulting in freshly exposed sharp edges that cut extra fast and produce a smooth, professional-looking finish. Silicon carbide products are commonly used for low-pressure applications such as paint prep and finishing on wood and metal. While it wears faster than aluminum oxide, it produces a superior finish. 3M™ Wetordry™ products are backed with a 3M proprietary durable waterproof paper backing that supports both wet and dry applications. Lighter weight than cloth, and smooth rather than textured, paper backing is preferable for lighter applications such as finishing and paint prep. At the same time, many such applications produce a significant amount of dust, clogging the abrasive points and creating an inferior work environment. These effects can be minimized by sanding with water to rinse dust away from the work piece and the abrasive surface. Pressure sensitive adhesive (PSA) backing provides an attachment suitable for high heat and severe disc sanding applications. Convenient liners reduce contamination of the disc backing prior to use.
Applications are Blending, Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
3M™ Wetordry™ Paper Disc 431Q features extra-fast cutting silicon carbide on a strong, waterproof paper backing that gives you superior finishing for both wet and dry applications on a variety of substrates.
Used with water, our 3M™ Wetordry™ discs enable you to rinse areas of the work piece and the sheet during use to prevent dust and debris from clogging the points of the abrasive and reduce air-borne dust, while producing a faster cut at the same time. These versatile discs are ideal on surfaces that tend to generate a lot of dust, such as paint, primer, and wood; and can also be used dry for finishing metal and gel coats. The adhesive backing provides easy attachment to a random orbital sander. We chose silicon carbide, a mineral that is very hard and fractures easily, resulting in freshly exposed sharp edges that cut extra fast and produce a smooth, professional-looking finish. Silicon carbide products are commonly used for low-pressure applications such as paint prep and finishing on wood and metal. While it wears faster than aluminum oxide, it produces a superior finish. 3M™ Wetordry™ products are backed with a 3M proprietary durable waterproof paper backing that supports both wet and dry applications. Lighter weight than cloth, and smooth rather than textured, paper backing is preferable for lighter applications such as finishing and paint prep. At the same time, many such applications produce a significant amount of dust, clogging the abrasive points and creating an inferior work environment. These effects can be minimized by sanding with water to rinse dust away from the work piece and the abrasive surface. Pressure sensitive adhesive (PSA) backing provides an attachment suitable for high heat and severe disc sanding applications. Convenient liners reduce contamination of the disc backing prior to use.
Applications are Blending, Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
PRICE
$430.00 Sold in packages of 100 / $4.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 12 in |
Product Details
| Coat Type | Closed |
| Series | 431Q |
| Application | Metalworking, Woodworking, Composite, Advanced Materials |
| Disc Type | PSA Disc |
| Grit | P1000 |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7010363760 |
| Grade | Very Fine |
| Abrasive Material | Silicon Carbide |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Wetordry |