Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3138916

MPN #: 7010327516

3M™ Hookit™ Paper Disc, 236U, P400 Grit, 3" Dia. x NH - Pkg Qty 10000

Product Description
3M™ Hookit™ Paper Disc 236U offers aggressive cut and long life on a premium aluminum oxide disc with a durable edge and convenient Hookit™ attachment. A go-to product in many industrial operations, this durable disc is well suited for high production sanding operations as well as general purpose applications on paint, primer, wood, metal, plastic, and composites, including fiberglass.

Designed for use with a random orbital sander, the strong C-weight paper backing on our 3M™ Hookit™ Paper Disc 236U resists tearing and edgewear during aggressive sanding, and the disc is resin-bonded for heat-resistance, further increasing life and cut. These discs also feature an open coat and a load-resistant coating to enhance dust management and cut-rate.

A load-resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the surface of the disc and hinder sanding ability. Loading is further reduced by an open coat, which means the abrasive grains are spaced slightly apart so that dust can escape rather than obstructing the cutting edge of the grains, thereby optimizing cut-rate and disc life.

Sanding discs come in a variety of forms to fit various power tools and disc pads. We designed the 3M™ Hookit™ Paper Disc 236U to conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on a random orbital sander, to be removed cleanly and easily, and be simple to reuse. A load-resistant coating prevents wood dust, paint particles, and other debris from prematurely clogging the surface of the disc, optimizing cut-rate and disc life.

Features:
  • Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
  • Open coat construction and load-resistant coating prevent premature loading of the disc surface to maximize cut and extend abrasive life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing sanding utility for the life of the disc


PRICE
$5,500.00  Sold in packages of 10000 / $0.55 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightC Weight
Diameter3 in

Product Details

Max RPM12000 rpm
TypePaper Disc
ColorYellow
SeriesHookit™
Disc TypeQuick Change Disc
For Use WithFinishing, Sanding, Surface Preparation
GritP400
Backing MaterialPaper
Tool CompatibilityRandom Orbital Sanders
Package Quantity10000
Manufacturers Part Number7010327516
Abrasive MaterialAluminum Oxide
Product TypePaper Disc
Attachment TypeHook & Loop
Brand3M