3M™ Cubitron™ II Stikit™ Paper Disc 732U 5" X NH 220 Grit Ceramic Aluminum Oxide - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ II Stikit™ Paper Disc 732U 5" X NH 220 Grit Ceramic Aluminum Oxide
Our 3M™ Cubitron™ II Stikit™ Paper Disc 732U features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or "plowing" like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 4x as long as conventional abrasives.
These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The C-weight paper backing is well suited for sanding applications where edge retention is not a primary requirement. For best results, pair with 3M™ Elite Random Orbital Sanders. Our 3M™ Stikit™ system eliminates the time-consuming task of applying adhesive to the disc backing. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to your disc pad is as simple as pressing on a sticker. And because the adhesive is pressure sensitive, the disc can be peeled off of the disc pad just as easily, leaving a clean surface for your next disc. A Stikit™ disc must be pressed onto a Stikit™ backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander.
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Finishing, Orbital Sanding, Paint/Lacquer Sanding Cabinetry, Custom Woodworking and Millwork, Furniture.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture.
Our 3M™ Cubitron™ II Stikit™ Paper Disc 732U features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or "plowing" like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 4x as long as conventional abrasives.
These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The C-weight paper backing is well suited for sanding applications where edge retention is not a primary requirement. For best results, pair with 3M™ Elite Random Orbital Sanders. Our 3M™ Stikit™ system eliminates the time-consuming task of applying adhesive to the disc backing. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to your disc pad is as simple as pressing on a sticker. And because the adhesive is pressure sensitive, the disc can be peeled off of the disc pad just as easily, leaving a clean surface for your next disc. A Stikit™ disc must be pressed onto a Stikit™ backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander.
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Finishing, Orbital Sanding, Paint/Lacquer Sanding Cabinetry, Custom Woodworking and Millwork, Furniture.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture.
PRICE
$205.00 Sold in packages of 250 / $0.82 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Coat Type | Open |
| Series | 732U |
| Manufacturers Part Number | 7100075694 |
| Disc Type | PSA Disc |
| Grit | 220 |
| Grade | Very Fine |
| Tool Compatibility | Random Orbital Sanders |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |
| Trademark | Cubitron |