3M™ Cubitron™ II Hookit™ Paper Disc 732U 5" X NH 80 Grit Ceramic Aluminum Oxide - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ II Hookit™ Paper Disc 732U 5" X NH 80 Grit Ceramic Aluminum Oxide
Our 3M™ Cubitron™ II Hookit™ Paper Disc 732U features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or "plowing" like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 4x as long as conventional abrasives.
These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The C-weight paper backing is well suited for sanding applications where edge retention is not a primary requirement. For best results, pair with 3M™ Elite Random Orbital Sanders. We offer a complete line of hook-and-loop style 3M™ Hookit™ discs for work spaces where adhesive backed discs may become contaminated by dust or dirt. They are often used in applications where a 3M™ Stikit™ disc may be too aggressive, as Hookit™ discs tend to leave finer finishes than adhesive backed discs. Hookit™ sanding discs conveniently attach to a hook-and-loop backup disc pad (sold separately), can be removed cleanly and easily, and can be re-used again and again for the extent of the abrasive life.
Applications are Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Our 3M™ Cubitron™ II Hookit™ Paper Disc 732U features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or "plowing" like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 4x as long as conventional abrasives.
These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The C-weight paper backing is well suited for sanding applications where edge retention is not a primary requirement. For best results, pair with 3M™ Elite Random Orbital Sanders. We offer a complete line of hook-and-loop style 3M™ Hookit™ discs for work spaces where adhesive backed discs may become contaminated by dust or dirt. They are often used in applications where a 3M™ Stikit™ disc may be too aggressive, as Hookit™ discs tend to leave finer finishes than adhesive backed discs. Hookit™ sanding discs conveniently attach to a hook-and-loop backup disc pad (sold separately), can be removed cleanly and easily, and can be re-used again and again for the extent of the abrasive life.
Applications are Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
PRICE
$222.50 Sold in packages of 250 / $0.89 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Coat Type | Open |
| Color | Purple |
| Application | Woodworking, Composite, Advanced Materials |
| Series | 732U |
| Disc Type | PSA Disc |
| Grit | P320 |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7100044450 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Cubitron |