Chinet® Paper Food Container, 64 Oz., White, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
Premium food containers are both attractive and durable. Double polycoated paper stands up to a wide range of temperatures. Ideal for carryout, serving or storing food.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 64 oz. |
Product Details
| Type | Paper container |
| Capacity | 64 oz |
| Made in the USA | Yes |
| Material | Paper |
| Number of Compartments | 1 |
| Package Quantity | 250 |
| Color | White |
| Manufacturers Part Number | 60164 |
| Microwavable | No |
| Shape | Round |
| Brand | Chinet |