Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Karat

Model # :T9FB3180882

MPN #: C-FB170W

Karat® Food Bucket, 170 oz. Capacity, 8-7/8" Dia. x 8-3/8"H, White, 150/Carton

Product Description
Karat® Food Buckets are great for storing family sized meals on-the-go or for popcorn containers for watching movies with family and friends! Made with PE lining which makes it highly resistant to greasy foods or oil. Paper food buckets are great for storing fried food.

PRICE
$125.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Width8-7/8 in
Height8-3/8 in
Size170 oz.
Dimensions8-7/8" Dia. x 8-3/8"H in

Product Details

TypeBucket
ColorWhite
Capacity170 oz
Made in the USANo
MaterialPaper, PE Lining
Number of Compartments1
Package Quantity150
Manufacturers Part NumberC-FB170W
MicrowavableNo
ShapeRound
BrandKarat