Dixie® Paper Hot Drink Cups, 8 oz, White/Green, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Designed to heat-up your beverage sales, Dixie® Pathways® Design Paper Hot Cups are the foundation of our paper cup portfolio. Dixie® Paper Hot Cups provide an upscale image at an economical cost for specialty hot beverages. Choose hot coffee cup sizes and matching lids to provide exceptional drink service in your restaurant, lodging accommodations, office breakroom or waiting areas. Polylined to protect against soak-through. Durable sidewall strength. Eye-catching design. Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F the temperature, at which water boils. No tests have been performed with liquids over 212 degrees. Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz. |
Product Details
| Style | Pathways® Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 8 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 50 |
| Color | White/Green |
| Manufacturers Part Number | 2338PATH |
| Shape | Round |
| Brand | Dixie |
Compliance & Certifications
| Certifications | FDA Compliant |