SOLO® Thermoguard Paper Hot Drink Cups, 16 oz. Cap, Steam Print Design, Brown/White, 600/Carton
Write a Review
|
Questions & Answers (0)
Product Description
The moisture-blocking poly lining protects against leaky seams and soak-through. Save money by reducing the need for sleeves or double cupping. The double-wall construction combined with insulating air channels keeps the heat inside and reduce heat transfer, the cup and sidewall cool to the touch. Coffee, tea and hot chocolate maintain warmth while on the go! Whether you're in the foodservice industry, managing an office or planning an event, we have a beverage serving solution you can count on. Compatible lids are sold separately. Operational efficiency as four cup sizes share one lid. Insulated, double wall paper cup eliminates the need for a sleeve. Convenient, leak-proof corresponding lids, for drinking on the go (sold separately).
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Style | Steam Print Design |
| Type | Hot Beverage Cups |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 600 |
| Description | Paper Hot Cups |
| Color | Brown |
| Manufacturers Part Number | DWTG16ST |
| Brand | Solo |