Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3181046

MPN #: 378SI-0041

SOLO® Paper Hot Drink Cups In Bistro® Design, 8 oz. Capacity, Maroon, 50/Pack

Product Description
Enjoy hot drinks the hassle-free and sustainable way with these 12 oz paper hot cups. Whether you're serving freshly brewed coffee, herbal teas or creamy hot chocolate, the Bistro® print will enhance your customers' experience. The rolled rim adds extra strength for a comfortable sip every time. Protect against leaks thanks to the moisture-resistant lining, making them a perfect to-go option for coffee shops, restaurants or breakrooms. Combining durability and reliability, these cups are crafted from plant-based renewable resources, showcasing your commitment to sustainability. They pair perfectly with a variety of lid styles for a secure, snap-tight fit. Their stackable design enhances operational efficiency, while the printed sleeves simplify product identification and reordering. Each sleeve features a scannable bar code for precise inventory management. Perfect Pak® cases are designed with a condensed pack size to help operators organize limited storage space. They offer flexibility for small and medium sized businesses. Whether you're managing an office or organizing an event, these SOLO® paper hot cups are sure to be a hit with you and your customers. These cups may be recycled if you have access to a recycler that accepts paper cups. Such facilities may not exist in your area. They are made with at least 88% renewable resources. We source fibers certified under the SFI® chain of custody. They are made in the USA with U.S. and global materials.

Features:
  • Attractive coffee-themed cup is ideal for hot beverages
  • Brings upscale appearance to any food service


PRICE
$6.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 oz.

Product Details

StyleBistro® Design
TypeHot Beverage Cups
Capacity8 oz
Made in the USAYes
MaterialPoly Coated Paper
Package Quantity50
DescriptionPaper Hot Drink Cups
ColorRed
Manufacturers Part Number378SI-0041
BrandSolo