Serve hot drinks a stress-free and sustainable way. The moisture-blocking lining protects against leaky seams and soak-through. Serve coffee, tea or hot chocolate that exceeds your customers' expectations. Whether you're in the foodservice industry, managing an office or planning an event, Solo paper hot cups offer a beverage serving solution you can count on. Pair with a compatible lid for a leak-resistant combo.
SOLO® Polycoated Hot Paper Cups, 12 Oz., White, 50/Bag, 20 Bags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 12 oz |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Polycoated Hot Paper Cups |
| Color | White |
| Manufacturers Part Number | SCC 412WN |
| Brand | Solo |