- Perfect for use in the warehouse or on inventory
- Labels are printed on high gloss paper
- 500 per roll
Tape Logic® Paper Labels with "Empty" Print, 3"L x 2"W, Fluorescent Green, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
Product Details
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Green |
| Manufacturers Part Number | DL1145 |
| Text | Empty |
| Brand | Tape Logic |