Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146519

MPN #: MPLR533VA

AccuformNMC™ Aluminum Cans Only Label w/ Recycle Sign, Aluminum, 5" x 7"

Product Description
Promote conservation and encourage a green mindset by hanging recycle signs using the universally recognized symbol to indicate the purpose of recycling bins. Use this universally recognized symbol to indicate the purpose of recycling bins.

Semi-flexible, impact-resistant plastic signs are ideal for standard-duty use; including installation indoors or medium-term outdoor use. Common uses include facility safety signs, informational signs, job site construction signs, and equipment warning signs.

Aluminum withstands wash downs, harsh elements, abusive conditions, and features good chemical, abrasion, and impact resistance.

Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrial-strength applications. All Aluminum signs feature AccuformNMC™'s Sign Muscle™ liquid-based UV-protective coating, included at no charge. Sign Muscle™ is perfect for indoor and outdoor use, prevents fading, and resists chemicals, abuse, and graffiti.

Assorted material thicknesses are available.

Features:
  • Includes UV-stable liquid Sign Muscle™ coating for increased durability
  • Withstands splashes and wash downs while resisting chemicals, abrasions, and abuse
  • Service temperature range: -40° to 250°F
  • Endures outdoor environmental conditions
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Provides the strength of metal, yet never rusts


PRICE
$13.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height5 in
Weight0.1 lbs
Size5 x 7 in
Thickness1/16 in

Product Details

Sign ShapeRectangle
Sign LegendAluminum Cans Only w/ Recycle Sign
ColorGreen
Mounting LocationSurface
Language(s)English
MaterialAluminum
Package Quantity1
Legend HeadingAluminum Cans Only
Manufacturers Part NumberMPLR533VA
BrandAccuform