Tarifold® Desktop Organizer Starter Set, 10 Gray Pockets
|
Questions & Answers (0)
Product Description
Tarifold® t-office Desktop Organizer Starter Set, 10 Gray Pockets
Place all frequently referenced data at your fingertips with the new, contemporary Tarifold desktop reference organizer. Unit holds ten wire-reinforced two-sided non-glare polypropylene pockets that hold up to 20 pages. Pockets remove easily for copying. Contemporary styled poly stand features compartments for Post-it notes, pens, cell phones, paperclips, and more. Initially expandable to 20 or 30 pockets by simply installing one or two additional TW271 Wall Mounted/Expansion Units. Infinitely expandable by installing additional TE271 Desk Extension Sets. Snap-on index tabs included.
Place all frequently referenced data at your fingertips with the new, contemporary Tarifold desktop reference organizer. Unit holds ten wire-reinforced two-sided non-glare polypropylene pockets that hold up to 20 pages. Pockets remove easily for copying. Contemporary styled poly stand features compartments for Post-it notes, pens, cell phones, paperclips, and more. Initially expandable to 20 or 30 pockets by simply installing one or two additional TW271 Wall Mounted/Expansion Units. Infinitely expandable by installing additional TE271 Desk Extension Sets. Snap-on index tabs included.
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 12 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Number of Compartments | 10 |
| Description | Desktop Organizer Starter Set - 10 Gray Pockets |
| Color | Clear |
| Manufacturers Part Number | TD271 |
| Brand | Tarifold |