Tarifold® FoldFive Desktop Organizer Starter Set, 10 Assorted Color Pockets
Write a Review
|
Questions & Answers (0)
Product Description
Tarifold® FoldFive Desktop Organizer Starter Set, 10 Assorted Color Pockets
Tarifold FoldFive Desk Unit with Display Pockets offers five times the display capacity in the same amount of space. FoldFive pockets are ideal for people with a need for easy and quick access to large amounts of information. Each Tarifold FoldFive pivoting wire reinforced pocket has four attached clear plastic sleeves for a total of ten viewing sides per pocket. Starter set D291F comes with durable powder coated metal desk stand with ten color-coded, wire-reinforced pockets. Holds up to 100 letter-size sheets; expandable to hold up to 30 pockets (300 sheets) with additional expansion unit W291F (model 277470). Snap-on index tabs included.
Tarifold FoldFive Desk Unit with Display Pockets offers five times the display capacity in the same amount of space. FoldFive pockets are ideal for people with a need for easy and quick access to large amounts of information. Each Tarifold FoldFive pivoting wire reinforced pocket has four attached clear plastic sleeves for a total of ten viewing sides per pocket. Starter set D291F comes with durable powder coated metal desk stand with ten color-coded, wire-reinforced pockets. Holds up to 100 letter-size sheets; expandable to hold up to 30 pockets (300 sheets) with additional expansion unit W291F (model 277470). Snap-on index tabs included.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 9 in |
| Height | 15 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Material | Metal |
| Number of Compartments | 10 |
| Description | FoldFive Desktop Starter Set - 10 Asst. Color Pockets |
| Color | Gray |
| Manufacturers Part Number | D291F |
| Brand | Tarifold |