Triton Products® Paper Towel Holder For LocBoard, 12-1/4"W x 4-1/2"D x 3-1/4"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Keep paper towels secure, accessible, and off your work surface with the Triton Products® LocHook® Paper Towel Holder. Designed specifically for use with Triton LocBoard® pegboard systems, or any square hole pegboard systems with 3/8" square holes 1-1/2" O.C. spacing, this holder features our patented locking retainer that locks firmly into the board to prevent pull-out, shifting, or accidental removal during use. Constructed from durable, zinc-plated steel, this paper towel holder is built for demanding environments such as garages, workshops, utility rooms, and professional workspaces. The extended arm allows for easy roll changes and smooth tearing, while the secure LocHook® design provides maximum holding strength and long-term reliability.
PRICE
$10.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 4-1/2 in |
| Height | 3-1/4 in |
| Weight | 0.8 lbs |
Product Details
| Type | Pegboard |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 56290 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |