Triton Products® Paper Towel Holder For DuraBoard®, 12-1/4"W x 4-1/2"D x 2-1/4"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
11-7/8" Zinc Plated Paper Towel Holder Pegboard Hook for DuraBoard® or 1/8" and 1/4" Pegboard. Keep paper towels conveniently within reach while freeing up valuable workspace with the Triton Products® DuraBoard® Paper Towel Holder. Designed specifically for Triton DuraBoard® pegboards for maximum holding strength, while remaining compatible with standard pegboard panels, this holder provides a clean, space-saving solution for garages, workshops, utility rooms, and commercial environments. Constructed from durable, zinc-plated steel, this paper towel holder is built for everyday use. The extended arm allows for easy roll changes and smooth tearing, helping keep your workspace organized and efficient.
PRICE
$10.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 4-1/2 in |
| Height | 2-1/4 in |
| Weight | 0.8 lbs |
Product Details
| Type | Pegboard |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 76290 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |