Crown Matting Technologies Para-Mount Nitrile Rubber Mat, 5/8" Thick, 3'W x 5'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Cleanroom rated and is built to last, with a nitrile rubber construction that resists water, oil, and solvents, while dampening environmental noise. Whether you're on the factory floor or behind the counter, the 5/8" thickness offers anti-fatigue support for those who spend extended periods of time standing in one place. For use in dry or wet areas - cashier stations, hotel front desk areas, pharmacies, retail work counters, medical device assembly, Packaging Stations, Hospitals, Pharmacies, Electronics and semiconductor assembly, and Biotechnology and life science labs.
PRICE
$365.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 3 |
| Thickness | 5/8 in |
Product Details
| Type | Antifatigue Mats |
| Color | Black |
| Application | Cashier Stations, Hotel Front Desk Areas, Pharmacies, Retail Work Counters |
| Surface Material | Closed-Cell Rubber |
| Conductive | No |
| Backing Material | Rubber |
| Pattern | Closed-Cell Rubber Texture |
| Anti Static | No |
| Antimicrobial | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | PM 0035BK |
| Traffic | Heavy Duty |
| Brand | Crown Matting Technologies |