Global Industrial
Model # :WB269879BK
Global Industrial Combination Storage Cabinet, 36"W x 18"D x 72"H, Assembled, Black
|
Questions & Answers (0)
Product Description
Global™ Combination Cabinet Assembled 36"W x 18"D x 72"H Black
Contemporary style and durable construction withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price. Made of durable cold rolled steel using 20 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. 22 gauge steel shelves are height adjustable at 2" increments. 300 lb. shelf capacity. Combination Cabinet features one full width top shelf and 3 half shelves plus garment hanger bar for full length clothing storage. Inside Dimensions of the right compartment is 19"W x 17"D x 57-1/4"H. Durable powder coat finish. Assembled cabinet is non returnable.
Contemporary style and durable construction withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price. Made of durable cold rolled steel using 20 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. 22 gauge steel shelves are height adjustable at 2" increments. 300 lb. shelf capacity. Combination Cabinet features one full width top shelf and 3 half shelves plus garment hanger bar for full length clothing storage. Inside Dimensions of the right compartment is 19"W x 17"D x 57-1/4"H. Durable powder coat finish. Assembled cabinet is non returnable.
PRICE
$519.00
1
1
Backordered, expected around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 112 lbs |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Combination Cabinet |
| Shelf Capacity | 300 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Black |
| Handle Type | Recessed |
| Style | Full Height |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 6 |
| Manufacturers Part Number | 269879BK |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |