Interion by Global Industrial
Model # :WB506828BK
Interion® 5 Drawer Closed Flat File Base, 40-3/4"W, Black
|
Questions & Answers (0)
Product Description
This optional Closed Base from Interion® By Global Industrial raises the flat file unit 4" from the floor and allows toe space with a recessed front.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-3/4 in |
| Depth | 28-3/8 in |
| Height | 4 in |
| Min Width | 40-3/4 in |
| Max Depth | 28-3/8 in |
| Max Height | 4 in |
| Min Depth | 28-3/8 in |
| Min Height | 4 in |
| Max Width | 40-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Flat File Cabinet Base |
| Color | Black |
| Description | 5 Drawer Flat File |
| Manufacturers Part Number | 506828BK |
| Base Type | Frame |
| Brand | Interion by Global Industrial |