Global™ Janitorial Cabinet Assembled 36x18x72 Tan
Janitorial Cabinets organize maintenance and cleaning supplies. These storage cabinets provide janitorial supplies storage, as well as space for brooms, mops, vacuum cleaners and more. Cleaning supplies cabinets include 3 fixed height shelves. Made of durable cold rolled steel using 20 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. Inside dimensions 35-3/4"W x 66"H. Right shelf compartment dimensions 18"W x 38-1/2"H. Height from bottom shelf to underside of right shelf compartment is 27-1/2"H. Durable powder coat finish. Assembled cabinet is non returnable.
Global Industrial
Model # :WB269903TN
Global Industrial Janitorial Cabinet, 36"W x 18"D x 72"H, Assembled, Tan
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Backordered, expected around 12/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 112 lbs |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Shelf Capacity | 300 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Tan |
| Style | Full Height |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 4 |
| Manufacturers Part Number | 269903TN |
| Number of Fixed Shelves | 4 |
| Base Type | Frame |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |