Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB270034GY

Global Industrial™ Wardrobe Cabinet, Assembled, 36"W x 24"D x 72"H, Gray

Product Description
✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 300 lbs.
✓ 22-gauge shelf thickness

Wardrobe Storage cabinets are constructed with a rugged steel for lasting durability. Safely secure personal belongings and clothes. Full width garment rod for clothing storage. Channel reinforced box formed doors, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and recessed locking handles with dual keys. Shelf Clips keep shelves stable.

PRICE
$539.00

1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight108 lbs
Shelf Gauge22 ga
Gauge20 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves0
Door TypeSolid
Number of Shelves2
MaterialSteel
Construction TypeAssembled
Manufacturers Part Number270034GY
Shelf MaterialSteel
BrandGlobal Industrial
Shelf Capacity300 lbs
ColorGray
SeriesParamount
Handle TypeRecessed Handle
StyleWardrobe Cabinet
Number of Doors2
Number of Compartments2
Number of Fixed Shelves2
Base TypeFrame

Warranty

Warranty1 yr