✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 300 lbs.
✓ 22-gauge shelf thickness
Wardrobe Storage cabinets are constructed with a rugged steel for lasting durability. Safely secure personal belongings and clothes. Full width garment rod for clothing storage. Channel reinforced box formed doors, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and recessed locking handles with dual keys. Shelf Clips keep shelves stable.
Global Industrial
Model # :WB270033TN
Global Industrial Wardrobe Cabinet, Easy Assembly, 36"W x 24"D x 72"H, Tan
|
Questions & Answers (0)
Product Description
PRICE
$455.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 108 lbs |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 270033TN |
| Shelf Material | Steel |
| Brand | Global Industrial |
| Shelf Capacity | 300 lbs |
| Color | Tan |
| Series | Paramount |
| Handle Type | Recessed Handle |
| Style | Wardrobe Cabinet |
| Number of Doors | 2 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |