x

Take 15% off your entire order!

Offer applied at checkout

Parking Brake Cable - Dorman C660448

Parking Brake Cable - Dorman C660448

Item #: WBB2407168

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Eagle Talon 1994-90, Mitsubishi Eclipse 1994-90, Plymouth Laser 1994-92

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
ChryslerMB520484
Vehicle Fitment: Make\Model   Year(s)
Eagle+ Expand List– Hide List
  • Talon   1990-1994
Mitsubishi+ Expand List– Hide List
  • Eclipse   1990-1994
Plymouth+ Expand List– Hide List
  • Laser   1992-1994
Vehicle Fitment: Make\Model   Year(s)
Eagle + Expand List - Hide List
  • Talon   1990-1994
Mitsubishi + Expand List - Hide List
  • Eclipse   1990-1994
Plymouth + Expand List - Hide List
  • Laser   1992-1994

  • UPC 82702672075
  • CABLE LENGTH 57.24 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C660448
  • CONDUIT LENGTH 51.1 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C660448

Parking Brake Cable - Dorman C660448

Item #: WBB2407168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant