x

Take 15% off your entire order!

Offer applied at checkout

Parking Brake Cable - Dorman C661000

Parking Brake Cable - Dorman C661000

Item #: WBB2406433

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Honda Accord 2007-03

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Honda47560SDNA51, 47560SDNA52
Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Accord   2003-2007
  • Accord - Engine: V6, 3.0L, 2997cc, ELECTRIC/GAS   2003-2007
  • Accord - Engine: V6, 3.0L, 2997cc, GAS   2003-2007
Vehicle Fitment: Make\Model   Year(s)
Honda + Expand List - Hide List
  • Accord   2003-2007

  • UPC 885484105133
  • CABLE LENGTH 69.61 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C661000
  • CONDUIT LENGTH 61.61 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C661000

Parking Brake Cable - Dorman C661000

Item #: WBB2406433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant