x

Take 15% off your entire order!

Offer applied at checkout

Parking Brake Cable - Dorman C661066

Parking Brake Cable - Dorman C661066

Item #: WBB2407249

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $9.90

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Audi 2013-08, Seat 2015-13, Volkswagen 2016-05

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Volkswagen1K0609721AA, 1K0609721AT, 1K0609721BB, 1K0609721T
Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A3 Quattro   2008-2013
Seat+ Expand List– Hide List
  • Altea XL   2013-2015
Volkswagen+ Expand List– Hide List
  • Eos   2007-2016
  • GTI   2006-2014
  • Golf   2006-2007, 2010-2014
  • Golf SportWagen   2011-2013
  • Jetta - Engine: L4, 1.8L, 1781cc, GAS   2005, 2010-2010
  • Jetta - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2009-2010
  • Jetta - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2009-2010
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2005-2010
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2005-2010
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2005-2010
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2005-2010
  • Jetta - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2005-2010
  • R32   2008-2008
  • Rabbit   2006-2009
Vehicle Fitment: Make\Model   Year(s)
Audi + Expand List - Hide List
  • A3 Quattro   2008-2013
Seat + Expand List - Hide List
  • Altea XL   2013-2015
Volkswagen + Expand List - Hide List
  • Eos   2007-2016
  • GTI   2006-2014
  • Golf   2006-2007,2010-2014
  • Golf SportWagen   2011-2013
  • Jetta   2005-2010
  • R32   2008
  • Rabbit   2006-2009

  • UPC 885484168602
  • CABLE LENGTH 95.9 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • CONDUIT LENGTH 36.1 In.
  • MANUFACTURERS PART NUMBER C661066
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C661066

Parking Brake Cable - Dorman C661066

Item #: WBB2407249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant