x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C661326

Parking Brake Cable - Dorman C661326

Item #: WBB2406701

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Ford Crown Victoria 2011-05, Mercury Grand Marquis 2011-09

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Ford5W7Z2A635A, 6W7Z2A635A
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Crown Victoria   2005-2011
Mercury+ Expand List– Hide List
  • Grand Marquis   2009-2011
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Crown Victoria   2005-2011
Mercury + Expand List - Hide List
  • Grand Marquis   2009-2011

  • UPC 885484396593
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • CONDUIT INCLUDED Yes
  • JACKET INCLUDED No
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C661326
  • CABLE LENGTH 82 In.
  • WIRE GAUGE MEASUREMENT 8 AWG
  • MOUNTING BRACKET INCLUDED Yes
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • MATERIAL Steel, Rubber
  • STRAND QUANTITY 19
  • CONDUIT LENGTH 64.21 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C661326

Parking Brake Cable - Dorman C661326

Item #: WBB2406701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant