x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C661327

Parking Brake Cable - Dorman C661327

Item #: WBB2406700

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $23.25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Ford Fusion 2012-06, Lincoln MKZ 2012-07, Lincoln Zephyr 2006, Mercury Milan 2011-06

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Ford6E5Z2A815A, 6E5Z2A815AA, 9E5Z2A815A, AE5Z2A815A, AE5Z2A815C, AE5Z2A815D
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Fusion   2006-2012
Lincoln+ Expand List– Hide List
  • MKZ   2007-2012
  • Zephyr   2006-2006
Mercury+ Expand List– Hide List
  • Milan   2006-2011
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Fusion   2006-2012
Lincoln + Expand List - Hide List
  • MKZ   2007-2012
  • Zephyr   2006
Mercury + Expand List - Hide List
  • Milan   2006-2011

  • UPC 885484396630
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • CONDUIT INCLUDED Yes
  • JACKET INCLUDED No
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C661327
  • CABLE LENGTH 67 In.
  • WIRE GAUGE MEASUREMENT 10 Awg
  • MOUNTING BRACKET INCLUDED Yes
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • MATERIAL Steel, Rubber
  • STRAND QUANTITY 19
  • CONDUIT LENGTH 58.35 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C661327

Parking Brake Cable - Dorman C661327

Item #: WBB2406700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant