x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C661362

Parking Brake Cable - Dorman C661362

Item #: WBB2407034

Not Yet Rated

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Chevrolet T6500 2002-97, Chevrolet T7500 2002-97, GMC T6500 2002-97, GMC T7500 2002-97

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors15720579

  • UPC 885484548954
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • JACKET DIAMETER 14.6 mm
  • CONDUIT INCLUDED Yes
  • JACKET INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • END 1 TYPE Threaded
  • MANUFACTURERS PART NUMBER C661362
  • JACKET COLOR Black
  • WIRE GAUGE MEASUREMENT 5 AWG
  • CABLE LENGTH 52.91 In.
  • END 2 TYPE Barrel
  • MOUNTING BRACKET INCLUDED Yes
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL PVC
  • MATERIAL Steel
  • STRAND QUANTITY 19
  • CONDUIT LENGTH 42.32 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C661362

Parking Brake Cable - Dorman C661362

Item #: WBB2407034

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant