x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C661376

Parking Brake Cable - Dorman C661376

Item #: WBB2406967

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Chevrolet 2018-15, GMC 2018-15

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors23480956
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Silverado 2500   2015-2017
  • Silverado 2500 HD   2015-2018
  • Silverado 3500 HD   2018-2018
GMC+ Expand List– Hide List
  • Sierra 2500 HD   2015-2018
  • Sierra 3500 HD   2018-2018
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Silverado 2500   2015-2017
  • Silverado 2500 HD   2015-2018
  • Silverado 3500 HD   2018
GMC + Expand List - Hide List
  • Sierra 2500 HD   2015-2018
  • Sierra 3500 HD   2018

  • UPC 885484551374
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • JACKET DIAMETER 1 mm
  • CONDUIT INCLUDED Yes
  • JACKET INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • END 1 TYPE Eyelet
  • MANUFACTURERS PART NUMBER C661376
  • JACKET COLOR Black
  • CABLE LENGTH 67.88 In.
  • WIRE GAUGE MEASUREMENT 8 AWG
  • END 2 TYPE Threaded
  • MOUNTING BRACKET INCLUDED Yes
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL PVC
  • DESCRIPTION Parking Brake Cable
  • MATERIAL Steel
  • STRAND QUANTITY 19
  • CONDUIT LENGTH 49.68 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C661376

Parking Brake Cable - Dorman C661376

Item #: WBB2406967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant