x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C661377

Parking Brake Cable - Dorman C661377

Item #: WBB2406931

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $3.23

Save $0.16 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Chevrolet 2019-15, Chevrolet 2013-11, GMC 2019-15, GMC 2013-11

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors25843142
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Silverado 3500   2015-2018
  • Silverado 3500 HD   2011-2013, 2015-2019
GMC+ Expand List– Hide List
  • Sierra 3500 HD   2011-2013, 2015-2019
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Silverado 3500   2015-2018
  • Silverado 3500 HD   2011-2013,2015-2019
GMC + Expand List - Hide List
  • Sierra 3500 HD   2011-2013,2015-2019

  • UPC 885484551534
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • JACKET DIAMETER 4 mm
  • CONDUIT INCLUDED No
  • JACKET INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • END 1 TYPE Barrel
  • MANUFACTURERS PART NUMBER C661377
  • JACKET COLOR Black
  • CABLE LENGTH 26.13 In.
  • WIRE GAUGE MEASUREMENT 7 AWG
  • END 2 TYPE Barrel
  • MOUNTING BRACKET INCLUDED Yes
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Plastic
  • DESCRIPTION Parking Brake Cable
  • MATERIAL Steel
  • STRAND QUANTITY 19
  • CONDUIT LENGTH 0 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C661377

Parking Brake Cable - Dorman C661377

Item #: WBB2406931

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant