x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C661392

Parking Brake Cable - Dorman C661392

Item #: WBB2406953

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Ford Expedition 2017-07, Lincoln Navigator 2017-07

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Ford7L1Z2A635B, 8L1Z2A635A, AL1Z2A635A
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Expedition   2007-2017
Lincoln+ Expand List– Hide List
  • Navigator   2007-2017
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Expedition   2007-2017
Lincoln + Expand List - Hide List
  • Navigator   2007-2017

  • UPC 885484530713
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • JACKET DIAMETER 1 mm
  • CONDUIT INCLUDED Yes
  • JACKET INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • END 1 TYPE Barrel
  • MANUFACTURERS PART NUMBER C661392
  • JACKET COLOR Black
  • WIRE GAUGE MEASUREMENT 8 AWG
  • CABLE LENGTH 108.86 In.
  • END 2 TYPE Eyelet
  • MOUNTING BRACKET INCLUDED Yes
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • MATERIAL Steel, PVC, Plastic
  • STRAND QUANTITY 19
  • CONDUIT LENGTH 97.52 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C661392

Parking Brake Cable - Dorman C661392

Item #: WBB2406953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant