x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92276

Parking Brake Cable - Dorman C92276

Item #: WBB2406944

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $8.90

Save $0.45 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: General Motors 1979-74, General Motors 1972-64

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors1249277, 1361843, 1383493, 3854125, 6260696
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century   1975-1977
  • Gran Sport   1965-1967
  • Regal   1976-1977
  • Skylark   1965-1972
  • Special   1965-1969
  • Sportwagon   1969-1969
Chevrolet+ Expand List– Hide List
  • C10   1976-1978
  • Chevelle   1967-1967
  • El Camino   1967, 1977-1977
  • K10 Suburban   1974-1979
  • K20 Suburban   1974, 1976-1978
  • Malibu   1975-1977
GMC+ Expand List– Hide List
  • C15   1976-1978
  • K15 Suburban   1975-1978
  • K15/K1500 Suburban   1974-1974
  • K1500 Suburban   1979-1979
  • K25 Suburban   1976-1978
  • K25/K2500 Suburban   1974-1974
  • Sprint   1977-1977
Oldsmobile+ Expand List– Hide List
  • 442   1965-1971
  • Cutlass   1964-1972, 1976-1977
  • Cutlass Supreme   1971-1972, 1976-1977
  • F85   1964-1972
  • Vista Cruiser   1964-1972, 1975-1975
Pontiac+ Expand List– Hide List
  • GTO   1967-1971
  • Grand LeMans   1976-1977
  • LeMans   1964-1969, 1976-1977
  • LeMans - Engine: V8, 5.7L, 5733cc, 350ci, DIESEL   1970-1971
  • LeMans - Engine: V8, 5.7L, 5733cc, 350ci, GAS   1970-1971
  • LeMans - Engine: V8, 5.7L, 5733cc, 350ci, LPG   1970-1971
  • LeMans - Engine: V8, 6.6L, 6555cc, 400ci, GAS   1970-1971
  • LeMans - Engine: V8, 7.5L, 7456cc, 455ci, GAS   1970-1971
  • Tempest   1964-1969
  • Tempest - Engine: V8, 5.7L, 5733cc, 350ci, DIESEL   1970-1970
  • Tempest - Engine: V8, 5.7L, 5733cc, 350ci, GAS   1970-1970
  • Tempest - Engine: V8, 5.7L, 5733cc, 350ci, LPG   1970-1970
  • Tempest - Engine: V8, 6.6L, 6555cc, 400ci, GAS   1970-1970
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Century   1975-1977
  • Gran Sport   1965-1967
  • Regal   1976-1977
  • Skylark   1965-1972
  • Special   1965-1969
  • Sportwagon   1969
Chevrolet + Expand List - Hide List
  • C10   1976-1978
  • Chevelle   1967
  • El Camino   1967,1977
  • K10 Suburban   1974-1979
  • K20 Suburban   1974,1976-1978
  • Malibu   1975-1977
GMC + Expand List - Hide List
  • C15   1976-1978
  • K15 Suburban   1975-1978
  • K15/K1500 Suburban   1974
  • K1500 Suburban   1979
  • K25 Suburban   1976-1978
  • K25/K2500 Suburban   1974
  • Sprint   1977
Oldsmobile + Expand List - Hide List
  • 442   1965-1971
  • Cutlass   1964-1972,1976-1977
  • Cutlass Supreme   1971-1972,1976-1977
  • F85   1964-1972
  • Vista Cruiser   1964-1972,1975
Pontiac + Expand List - Hide List
  • GTO   1967-1971
  • Grand LeMans   1976-1977
  • LeMans   1964-1971,1976-1977
  • Tempest   1964-1970

  • UPC 82702332214
  • CABLE LENGTH 103.34 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED No
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C92276
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92276

Parking Brake Cable - Dorman C92276

Item #: WBB2406944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant