x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92293

Parking Brake Cable - Dorman C92293

Item #: WBB2406907

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: American Motors 1974, Buick 1967-64, Chevrolet 1967-64, Oldsmobile 1967-64, Pontiac 1972-64

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors1361846, 3847994, 387621
Vehicle Fitment: Make\Model   Year(s)
American Motors+ Expand List– Hide List
  • Javelin   1974-1974
Buick+ Expand List– Hide List
  • Gran Sport   1965-1967
  • Skylark   1965-1967
  • Special   1964-1967
Chevrolet+ Expand List– Hide List
  • Chevelle   1964-1967
  • El Camino   1964-1967
  • Malibu   1964-1967
Oldsmobile+ Expand List– Hide List
  • 442   1965-1967
  • Cutlass   1964-1967
  • F85   1964-1967
  • Vista Cruiser   1964-1966
Pontiac+ Expand List– Hide List
  • GTO   1967-1971
  • Grand Prix   1965-1972
  • LeMans   1964-1972
  • Tempest   1964-1970
Vehicle Fitment: Make\Model   Year(s)
American Motors + Expand List - Hide List
  • Javelin   1974
Buick + Expand List - Hide List
  • Gran Sport   1965-1967
  • Skylark   1965-1967
  • Special   1964-1967
Chevrolet + Expand List - Hide List
  • Chevelle   1964-1967
  • El Camino   1964-1967
  • Malibu   1964-1967
Oldsmobile + Expand List - Hide List
  • 442   1965-1967
  • Cutlass   1964-1967
  • F85   1964-1967
  • Vista Cruiser   1964-1966
Pontiac + Expand List - Hide List
  • GTO   1967-1971
  • Grand Prix   1965-1972
  • LeMans   1964-1972
  • Tempest   1964-1970

  • UPC 82702332245
  • CABLE LENGTH 33.82 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C92293
  • CONDUIT LENGTH 23.94 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92293

Parking Brake Cable - Dorman C92293

Item #: WBB2406907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant