x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92349

Parking Brake Cable - Dorman C92349

Item #: WBB2406930

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Buick 1974-73, Chevrolet 1974-67, Oldsmobile 1974-73, Pontiac 1974-71, Pontiac 1969-67

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors332631, 338250, 9793660
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Apollo   1973-1974
Chevrolet+ Expand List– Hide List
  • Camaro   1967-1969
  • Chevy II   1968-1968
  • Nova   1969-1974
Oldsmobile+ Expand List– Hide List
  • Omega   1973-1974
Pontiac+ Expand List– Hide List
  • Firebird   1967-1969
  • Ventura   1971-1974
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Apollo   1973-1974
Chevrolet + Expand List - Hide List
  • Camaro   1967-1969
  • Chevy II   1968
  • Nova   1969-1974
Oldsmobile + Expand List - Hide List
  • Omega   1973-1974
Pontiac + Expand List - Hide List
  • Firebird   1967-1969
  • Ventura   1971-1974

  • UPC 82702332528
  • CABLE LENGTH 52.95 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C92349
  • CONDUIT LENGTH 36.22 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92349

Parking Brake Cable - Dorman C92349

Item #: WBB2406930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant