x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92351

Parking Brake Cable - Dorman C92351

Item #: WBB2406713

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: General Motors 1977-75, General Motors 1972-68

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors1249278, 1382395
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century   1976-1977
  • GS   1970-1972
  • Regal   1976-1977
  • Skylark   1968-1972
  • Special   1968-1969
  • Sportwagon   1971-1972
Chevrolet+ Expand List– Hide List
  • El Camino   1976-1976
  • Laguna   1976-1976
  • Malibu   1976-1977
  • Monte Carlo   1976-1977
GMC+ Expand List– Hide List
  • Sprint   1976-1976
Oldsmobile+ Expand List– Hide List
  • Cutlass   1975-1977
  • Cutlass Supreme   1975-1977
Pontiac+ Expand List– Hide List
  • GTO   1968-1971
  • Grand LeMans   1976-1977
  • Grand Prix   1976-1977
  • LeMans   1968-1969, 1976-1977
  • LeMans - Engine: V8, 5.7L, 5733cc, 350ci, DIESEL   1970-1971
  • LeMans - Engine: V8, 5.7L, 5733cc, 350ci, GAS   1970-1971
  • LeMans - Engine: V8, 5.7L, 5733cc, 350ci, LPG   1970-1971
  • LeMans - Engine: V8, 6.6L, 6555cc, 400ci, GAS   1970-1971
  • LeMans - Engine: V8, 7.5L, 7456cc, 455ci, GAS   1970-1971
  • Tempest   1968-1969
  • Tempest - Engine: V8, 5.7L, 5733cc, 350ci, DIESEL   1970-1970
  • Tempest - Engine: V8, 5.7L, 5733cc, 350ci, GAS   1970-1970
  • Tempest - Engine: V8, 5.7L, 5733cc, 350ci, LPG   1970-1970
  • Tempest - Engine: V8, 6.6L, 6555cc, 400ci, GAS   1970-1970
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Century   1976-1977
  • GS   1970-1972
  • Regal   1976-1977
  • Skylark   1968-1972
  • Special   1968-1969
  • Sportwagon   1971-1972
Chevrolet + Expand List - Hide List
  • El Camino   1976
  • Laguna   1976
  • Malibu   1976-1977
  • Monte Carlo   1976-1977
GMC + Expand List - Hide List
  • Sprint   1976
Oldsmobile + Expand List - Hide List
  • Cutlass   1975-1977
  • Cutlass Supreme   1975-1977
Pontiac + Expand List - Hide List
  • GTO   1968-1971
  • Grand LeMans   1976-1977
  • Grand Prix   1976-1977
  • LeMans   1968-1971,1976-1977
  • Tempest   1968-1970

  • UPC 82702332542
  • CABLE LENGTH 95.87 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED No
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C92351
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92351

Parking Brake Cable - Dorman C92351

Item #: WBB2406713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant