x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92394

Parking Brake Cable - Dorman C92394

Item #: WBB2406957

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Chevrolet 1972-68, GMC 1972-71

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors3983308
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Chevelle   1968-1972
  • El Camino   1968-1972
  • Monte Carlo   1970-1972
GMC+ Expand List– Hide List
  • Sprint   1971-1972
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Chevelle   1968-1972
  • El Camino   1968-1972
  • Monte Carlo   1970-1972
GMC + Expand List - Hide List
  • Sprint   1971-1972

  • UPC 82702332764
  • CABLE LENGTH 51.75 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • CONDUIT LENGTH 14.76 In.
  • MANUFACTURERS PART NUMBER C92394
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92394

Parking Brake Cable - Dorman C92394

Item #: WBB2406957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant