x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92417

Parking Brake Cable - Dorman C92417

Item #: WBB2406916

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Chevrolet 1972-68, GMC 1972-68

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors3881387
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • C20 Pickup   1970, 1972-1972
  • C20 Pickup - Engine: L6, 4.1L, 250ci, GAS   1968-1969
  • C20 Pickup - Engine: L6, 4.1L, 4097cc, 250ci, GAS   1969-1969
  • C20 Pickup - Engine: L6, 4.1L, 4097cc, 250ci, LPG   1969-1969
  • C20 Pickup - Engine: L6, 4.8L, 292ci, GAS   1968-1969
  • C20 Pickup - Engine: L6, 4.8L, 292ci, LPG   1968-1969
  • C20 Pickup - Engine: L6, 4.8L, 4801cc, 292ci, GAS   1969-1969
  • C20 Pickup - Engine: L6, 4.8L, 4801cc, 292ci, LPG   1969-1969
  • C20 Pickup - Engine: V8, 5.0L, 307ci, GAS   1968-1969
  • C20 Pickup - Engine: V8, 5.0L, 5031cc, 307ci, GAS   1969-1969
  • C20 Pickup - Engine: V8, 5.3L, 5358cc, 327ci, GAS   1969-1969
  • C20 Pickup - Engine: V8, 5.4L, 327ci, GAS   1968-1968
  • C20 Pickup - Engine: V8, 5.7L, 350ci, BI-FUEL   1969-1969
  • C20 Pickup - Engine: V8, 5.7L, 350ci, CNG   1969-1969
  • C20 Pickup - Engine: V8, 5.7L, 350ci, DIESEL   1969-1969
  • C20 Pickup - Engine: V8, 5.7L, 350ci, GAS   1969-1969
  • C20 Pickup - Engine: V8, 5.7L, 350ci, LPG   1969-1969
  • C20 Suburban   1970-1971
  • C20 Suburban - Engine: L6, 4.1L, 250ci, GAS   1968-1969
  • C20 Suburban - Engine: L6, 4.8L, 292ci, GAS   1969-1969
  • C20 Suburban - Engine: L6, 4.8L, 292ci, LPG   1969-1969
  • C20 Suburban - Engine: L6, 4.8L, 4801cc, 292ci, GAS   1968-1968
  • C20 Suburban - Engine: L6, 4.8L, 4801cc, 292ci, LPG   1968-1968
  • C20 Suburban - Engine: V8, 5.0L, 307ci, GAS   1969-1969
  • C20 Suburban - Engine: V8, 5.0L, 5031cc, 307ci, GAS   1968-1968
  • C20 Suburban - Engine: V8, 5.3L, 5358cc, 327ci, GAS   1968-1968
  • C20 Suburban - Engine: V8, 5.7L, 350ci, BI-FUEL   1969-1969
  • C20 Suburban - Engine: V8, 5.7L, 350ci, CNG   1969-1969
  • C20 Suburban - Engine: V8, 5.7L, 350ci, DIESEL   1969-1969
  • C20 Suburban - Engine: V8, 5.7L, 350ci, GAS   1969-1969
  • C20 Suburban - Engine: V8, 5.7L, 350ci, LPG   1969-1969
GMC+ Expand List– Hide List
  • C25/C2500 Pickup   1970-1972
  • C25/C2500 Pickup - Engine: L6, 4.1L, 250ci, GAS   1968-1969
  • C25/C2500 Pickup - Engine: L6, 4.1L, 4097cc, 250ci, GAS   1968-1968
  • C25/C2500 Pickup - Engine: L6, 4.1L, 4097cc, 250ci, LPG   1968-1968
  • C25/C2500 Pickup - Engine: L6, 4.8L, 292ci, GAS   1968-1969
  • C25/C2500 Pickup - Engine: L6, 4.8L, 292ci, LPG   1968-1969
  • C25/C2500 Pickup - Engine: L6, 4.8L, 4801cc, 292ci, GAS   1968-1968
  • C25/C2500 Pickup - Engine: L6, 4.8L, 4801cc, 292ci, LPG   1968-1968
  • C25/C2500 Pickup - Engine: V6, 5.0L, 305ci, GAS   1968-1969
  • C25/C2500 Pickup - Engine: V6, 5.0L, 5012cc, 305ci, GAS   1968-1968
  • C25/C2500 Pickup - Engine: V6, 5.7L, 5753cc, 351ci, GAS   1968-1968
  • C25/C2500 Pickup - Engine: V8, 5.0L, 307ci, GAS   1968-1969
  • C25/C2500 Pickup - Engine: V8, 5.0L, 5031cc, 307ci, GAS   1968-1968
  • C25/C2500 Pickup - Engine: V8, 5.3L, 5358cc, 327ci, GAS   1968-1968
  • C25/C2500 Pickup - Engine: V8, 5.4L, 327ci, GAS   1968-1968
  • C25/C2500 Pickup - Engine: V8, 5.7L, 350ci, BI-FUEL   1969-1969
  • C25/C2500 Pickup - Engine: V8, 5.7L, 350ci, CNG   1969-1969
  • C25/C2500 Pickup - Engine: V8, 5.7L, 350ci, DIESEL   1969-1969
  • C25/C2500 Pickup - Engine: V8, 5.7L, 350ci, GAS   1969-1969
  • C25/C2500 Pickup - Engine: V8, 5.7L, 350ci, LPG   1969-1969
  • C25/C2500 Suburban   1970-1972
  • C25/C2500 Suburban - Engine: L6, 4.1L, 250ci, GAS   1968-1969
  • C25/C2500 Suburban - Engine: L6, 4.1L, 4097cc, 250ci, GAS   1968-1969
  • C25/C2500 Suburban - Engine: L6, 4.1L, 4097cc, 250ci, LPG   1968-1969
  • C25/C2500 Suburban - Engine: L6, 4.8L, 292ci, GAS   1968-1969
  • C25/C2500 Suburban - Engine: L6, 4.8L, 292ci, LPG   1968-1969
  • C25/C2500 Suburban - Engine: L6, 4.8L, 4801cc, 292ci, GAS   1968-1969
  • C25/C2500 Suburban - Engine: L6, 4.8L, 4801cc, 292ci, LPG   1968-1969
  • C25/C2500 Suburban - Engine: V6, 5.0L, 305ci, GAS   1969-1969
  • C25/C2500 Suburban - Engine: V6, 5.0L, 5012cc, 305ci, GAS   1968-1969
  • C25/C2500 Suburban - Engine: V6, 5.7L, 5753cc, 351ci, GAS   1968-1968
  • C25/C2500 Suburban - Engine: V8, 5.0L, 307ci, GAS   1968-1969
  • C25/C2500 Suburban - Engine: V8, 5.0L, 5031cc, 307ci, GAS   1968-1969
  • C25/C2500 Suburban - Engine: V8, 5.3L, 5358cc, 327ci, GAS   1968-1968
  • C25/C2500 Suburban - Engine: V8, 5.4L, 327ci, GAS   1968-1968
  • C25/C2500 Suburban - Engine: V8, 5.7L, 350ci, BI-FUEL   1969-1969
  • C25/C2500 Suburban - Engine: V8, 5.7L, 350ci, CNG   1969-1969
  • C25/C2500 Suburban - Engine: V8, 5.7L, 350ci, DIESEL   1969-1969
  • C25/C2500 Suburban - Engine: V8, 5.7L, 350ci, GAS   1969-1969
  • C25/C2500 Suburban - Engine: V8, 5.7L, 350ci, LPG   1969-1969
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • C20 Pickup   1968-1970,1972
  • C20 Suburban   1968-1971
GMC + Expand List - Hide List
  • C25/C2500 Pickup   1968-1972
  • C25/C2500 Suburban   1968-1972

  • UPC 82702332894
  • CABLE LENGTH 38.46 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • CONDUIT LENGTH 27.81 In.
  • MANUFACTURERS PART NUMBER C92417
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92417

Parking Brake Cable - Dorman C92417

Item #: WBB2406916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant