x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92439

Parking Brake Cable - Dorman C92439

Item #: WBB2406891

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Ford 1968-66, Mercury 1968-66

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordC60Z2A635A, C60Z2A635C
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Fairlane   1966-1968
  • Torino   1968-1968
Mercury+ Expand List– Hide List
  • Comet   1966-1968
  • Cyclone   1967-1968
  • Montego   1968-1968
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Fairlane   1966-1968
  • Torino   1968
Mercury + Expand List - Hide List
  • Comet   1966-1968
  • Cyclone   1967-1968
  • Montego   1968

  • UPC 885484032057
  • CABLE LENGTH 90.31 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C92439
  • CONDUIT LENGTH 18.9 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92439

Parking Brake Cable - Dorman C92439

Item #: WBB2406891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant