x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92589

Parking Brake Cable - Dorman C92589

Item #: WBB2407032

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Buick 1980-76, Chevrolet 1980, Chevrolet 1977-71, Oldsmobile 1980-76, Pontiac 1980-75

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors369444, 3978150
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Skyhawk   1976-1980
Chevrolet+ Expand List– Hide List
  • Monza   1975, 1980-1980
  • Vega   1971-1977
Oldsmobile+ Expand List– Hide List
  • Starfire   1976-1980
Pontiac+ Expand List– Hide List
  • Astre   1975-1977
  • Sunbird   1976-1980
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Skyhawk   1976-1980
Chevrolet + Expand List - Hide List
  • Monza   1975,1980
  • Vega   1971-1977
Oldsmobile + Expand List - Hide List
  • Starfire   1976-1980
Pontiac + Expand List - Hide List
  • Astre   1975-1977
  • Sunbird   1976-1980

  • UPC 82702333501
  • CABLE LENGTH 54.13 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C92589
  • CONDUIT LENGTH 29.13 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92589

Parking Brake Cable - Dorman C92589

Item #: WBB2407032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant