x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92624

Parking Brake Cable - Dorman C92624

Item #: WBB2406984

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Dodge Challenger 1971, Dodge Coronet 1974-71, Plymouth Satellite 1972-71

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler3467945
Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Challenger - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1971-1971
  • Challenger - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1971-1971
  • Challenger - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1971-1971
  • Challenger - Engine: V8, 5.6L, 340ci, GAS   1971-1971
  • Challenger - Engine: V8, 5.6L, 5572cc, 340ci, GAS   1971-1971
  • Challenger - Engine: V8, 5.9L, 360ci, GAS   1971-1971
  • Challenger - Engine: V8, 6.3L, 383ci, GAS   1971-1971
  • Challenger - Engine: V8, 6.3L, 6286cc, 383ci, GAS   1971-1971
  • Challenger - Engine: V8, 7.0L, 426ci, GAS   1971-1971
  • Challenger - Engine: V8, 7.0L, 6981cc, 426ci, GAS   1971-1971
  • Challenger - Engine: V8, 7.2L, 7211cc, 440ci, GAS   1971-1971
  • Coronet   1971-1974
Plymouth+ Expand List– Hide List
  • Satellite   1971-1972
Vehicle Fitment: Make\Model   Year(s)
Dodge + Expand List - Hide List
  • Challenger   1971
  • Coronet   1971-1974
Plymouth + Expand List - Hide List
  • Satellite   1971-1972

  • UPC 82702333617
  • CABLE LENGTH 34.92 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C92624
  • CONDUIT LENGTH 22.38 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92624

Parking Brake Cable - Dorman C92624

Item #: WBB2406984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant