x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92731

Parking Brake Cable - Dorman C92731

Item #: WBB2407176

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Ford 1979-75, Mercury 1979-75

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordD50Z2A635A, D50Z2A635E, D60Z2A635A
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Elite   1975-1976
  • Gran Torino   1975-1976
  • LTD II   1977-1979
  • Ranchero   1975-1979
  • Thunderbird   1975-1979
  • Torino   1975-1976
Mercury+ Expand List– Hide List
  • Cougar   1975-1979
  • Montego   1975-1976
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Elite   1975-1976
  • Gran Torino   1975-1976
  • LTD II   1977-1979
  • Ranchero   1975-1979
  • Thunderbird   1975-1979
  • Torino   1975-1976
Mercury + Expand List - Hide List
  • Cougar   1975-1979
  • Montego   1975-1976

  • UPC 82702333921
  • CABLE LENGTH 84.4 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • CONDUIT LENGTH 75 In.
  • MANUFACTURERS PART NUMBER C92731
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92731

Parking Brake Cable - Dorman C92731

Item #: WBB2407176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant