x

Take 15% off your entire order!

Offer applied at checkout

Parking Brake Cable - Dorman C92922

Parking Brake Cable - Dorman C92922

Item #: WBB2406989

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $9.60

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Chevrolet 1983-73, GMC 1983-73

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors6271373
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Blazer   1973-1974
  • C10   1975-1983
  • C10 Pickup   1973-1973
  • K10   1975-1983
  • K10 Pickup   1973-1974
  • K10 Suburban   1973-1983
  • K20 Suburban   1975-1978
  • K5 Blazer   1975-1983
  • P10   1975-1980
  • P10 Van   1973-1974
GMC+ Expand List– Hide List
  • C15   1975-1978
  • C15/C1500 Pickup   1973-1974
  • C1500   1979-1983
  • Jimmy   1975-1983
  • K15   1975-1978
  • K15 Suburban   1975-1978
  • K15/K1500 Pickup   1973-1974
  • K15/K1500 Suburban   1973-1974
  • K1500   1979-1983
  • K1500 Suburban   1979-1983
  • K25 Suburban   1975-1978
  • P15   1975-1978
  • P15/P1500 Van   1973-1974
  • P1500   1979-1980
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Blazer   1973-1974
  • C10   1975-1983
  • C10 Pickup   1973
  • K10   1975-1983
  • K10 Pickup   1973-1974
  • K10 Suburban   1973-1983
  • K20 Suburban   1975-1978
  • K5 Blazer   1975-1983
  • P10   1975-1980
  • P10 Van   1973-1974
GMC + Expand List - Hide List
  • C15   1975-1978
  • C15/C1500 Pickup   1973-1974
  • C1500   1979-1983
  • Jimmy   1975-1983
  • K15   1975-1978
  • K15 Suburban   1975-1978
  • K15/K1500 Pickup   1973-1974
  • K15/K1500 Suburban   1973-1974
  • K1500   1979-1983
  • K1500 Suburban   1979-1983
  • K25 Suburban   1975-1978
  • P15   1975-1978
  • P15/P1500 Van   1973-1974
  • P1500   1979-1980

  • UPC 82702334812
  • CABLE LENGTH 44.09 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • CONDUIT LENGTH 27.6 In.
  • MANUFACTURERS PART NUMBER C92922
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92922

Parking Brake Cable - Dorman C92922

Item #: WBB2406989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant