x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92945

Parking Brake Cable - Dorman C92945

Item #: WBB2406988

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Buick 1987-80, Chevrolet 1988-80, GMC 1987-80, Oldsmobile 1987-78, Pontiac 1987-80

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors18033604
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century   1980-1981
  • Regal   1980-1987
Chevrolet+ Expand List– Hide List
  • El Camino   1980-1987
  • Malibu   1980-1983
  • Monte Carlo   1980-1988
  • Sprint   1985-1987
GMC+ Expand List– Hide List
  • Caballero   1980-1987
Oldsmobile+ Expand List– Hide List
  • Cutlass   1980-1981, 1987-1987
  • Cutlass Calais   1978-1984
  • Cutlass Cruiser   1980-1983
  • Cutlass Supreme   1978-1987
Pontiac+ Expand List– Hide List
  • Bonneville   1982-1986
  • Grand Am   1980-1980
  • Grand LeMans   1980-1981
  • Grand Prix   1980-1987
  • LeMans   1980-1981
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Century   1980-1981
  • Regal   1980-1987
Chevrolet + Expand List - Hide List
  • El Camino   1980-1987
  • Malibu   1980-1983
  • Monte Carlo   1980-1988
  • Sprint   1985-1987
GMC + Expand List - Hide List
  • Caballero   1980-1987
Oldsmobile + Expand List - Hide List
  • Cutlass   1980-1981,1987
  • Cutlass Calais   1978-1984
  • Cutlass Cruiser   1980-1983
  • Cutlass Supreme   1978-1987
Pontiac + Expand List - Hide List
  • Bonneville   1982-1986
  • Grand Am   1980
  • Grand LeMans   1980-1981
  • Grand Prix   1980-1987
  • LeMans   1980-1981

  • UPC 82702334973
  • CABLE LENGTH 69.1 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • CONDUIT LENGTH 27.05 In.
  • MANUFACTURERS PART NUMBER C92945
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92945

Parking Brake Cable - Dorman C92945

Item #: WBB2406988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant